Order Entry
Puerto Rico
ContactUsLinkComponent
Axygen® Axyspin Refrigerated Microcentrifuge, 230 V
Axygen® Axyspin Refrigerated Microcentrifuge, 230 V
Catalog # 76417-158
Supplier:  Corning
Irregular Voltage
undefined
Axygen® Axyspin Refrigerated Microcentrifuge, 230 V
Catalog # 76417-158
Supplier:  Corning
Supplier Number:  601-05-021
Irregular Voltage

Specifications

  • Max. Capacity:
    24×1.5/2.0 ml
  • Max. Speed:
    500 - 13500 rpm
  • Description:
    Axyspin refrigerated microcentrifuge, EU\UK plug
  • Temperature Control:
    −10...+40°C
  • Max. RCF:
    17135 ×g
  • Timer:
    0.5 - 99 min. or continuous 0.5 - 99 min. or continuous 'Quick' button for momentary operation
  • Weight:
    20 kg (44 lbs.)
  • W×D×H:
    27.7×45×24.75 cm (10.9×17.75×9.75")
  • Cat. No.:
    76417-158
  • Electrical:
    230 V, 50/60 Hz

Specifications

About this item

Axygen® Axyspin is a high-performance refrigerated microcentrifuge designed to quickly process samples for applications such as nucleic acid and protein preparation, purifications, extractions and pelleting.

  • 230 V model
  • Powerful refrigeration system cools to 4 °C in eight minutes
  • Exceptionally quiet and compact

Brushless drive technology has been fine-tuned in the microcentrifuge to deliver fast acceleration and deceleration of the solid aluminium rotor. Control panel features a back-lit LCD display, which allows users to easily view running parameters while the large control knob facilitates digital setting of rotor speed, run time and temperature. These high performance features allow for faster sample processing and less down time to increase efficiency in the laboratories.

The uniquely designed 24-place rotor allows easy access to the tops of sample tubes.

Caution: 230 V model. Corresponding model with voltage suitable for use in US (76417-156) is also available, please see separate product page.