GENIE 300™ Temp-Shaker, 230 V
Supplier: Scientific Industries
Certificates
About this item
High speed orbital shaking from 35 to 300 rpm, while providing precise temperature control from 28 to 75 °C, for use in many laboratory applications.
- 230 V model
- Unique 3-way access clear dome chamber provides 360° view at all times
- Quick access to your samples with easy tilt-n-rest feature using the exclusive 'kick stand' feature to open the chamber cover, left, right, or back, to optimize bench space
- The lightweight cover can also be easily removed for cleaning and attaching accessories
- Unique airflow design can heat the chamber to a stable 75 °C in as little as 20 minutes
- With the chamber door open, unit will maintain the chamber temperature within ±3 °C
Various voltages and plugs available for operation around the world. Product is produced and shipped from within the US.
Accessories information: Flask Clamps model requires flask clamps sold separately. All platforms are easily interchangeable.
Delivery: The Genie Temp-Shaker 300 series models include the required platform.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (76226-010, 76226-036 and 76226-046) is also available, please see separate product page.
Specifications
- Catalog No:
- 76226-042
- 76226-044
- 76226-048
- 76226-050
- 76226-052
- 76226-054
- 76226-028
- 76226-038
- 76226-040
- 76226-034
- 76226-032
- 76226-030
- Temperature Range:
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- Platform Size:
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- Overall Dimensions:
- 450×480 mm
- 450×480 mm
- 450×480 mm
- 450×480 mm
- 450×480 mm
- 450×480 mm
- 450×480 mm
- 450×480 mm
- 450×480 mm
- 450×480 mm
- 450×480 mm
- 450×480 mm
- Speed Range:
- 35 – 300 rpm
- 35 – 300 rpm
- 35 – 300 rpm
- 35 – 300 rpm
- 35 – 300 rpm
- 35 – 300 rpm
- 35 – 300 rpm
- 35 – 300 rpm
- 35 – 300 rpm
- 35 – 300 rpm
- 35 – 300 rpm
- 35 – 300 rpm
- Weight:
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- Chamber Volume:
- 40 L
- 40 L
- 40 L
- 40 L
- 40 L
- 40 L
- 40 L
- 40 L
- 40 L
- 40 L
- 40 L
- 40 L
- Chamber Dimensions:
- 305 mm High
- 305 mm High
- 305 mm High
- 305 mm High
- 305 mm High
- 305 mm High
- 305 mm High
- 305 mm High
- 305 mm High
- 305 mm High
- 305 mm High
- 305 mm High
- Orbit:
- 19 mm
- 19 mm
- 19 mm
- 19 mm
- 19 mm
- 19 mm
- 19 mm
- 19 mm
- 19 mm
- 19 mm
- 19 mm
- 19 mm