Order Entry
Puerto Rico
ContactUsLinkComponent
Digital Microtiter Shaker, 230 V, MTS 2/4
Digital Microtiter Shaker, 230 V, MTS 2/4
Catalog # 82006-094
Supplier:  IKA Works
Irregular Voltage
undefined
Digital Microtiter Shaker, 230 V, MTS 2/4
Catalog # 82006-094
Supplier:  IKA Works
Supplier Number:  3208000
Irregular Voltage

Specifications

  • Operating Temperature Range:
    5...40 °C (41...104 °F)
  • Dimensions:
    18.5W x 32D x 10.5H cm (75/16 x 125/8 x 41/8")
  • Timer:
    1–99 minutes
  • Weight:
    2.7 kg (6 lbs.)
  • Cat. No.:
    82006-094
  • Electrical:
    230 V, 50/60 Hz, 19W
  • Orbit:
    3 mm (⅛")
  • Speed:
    0 - 1100 rpm
  • Supplier no.:
    3208000

Specifications

About this item

Ideal for shaking two to four microtiter plates.

  • 230 V model

Shaker features a digital timer, an alarm to indicate when set time has exprired, and platform.

Caution: 230 V model. Corresponding model with voltage suitable for use in US (82006-096) is also available, please see separate product page.