Order Entry
Puerto Rico
ContactUsLinkComponent
 
Upward Flow Stirrer, 240 V
  80078-732
 :  Glas-Col
Irregular Voltage
Small Business Enterprise
undefined
Upward Flow Stirrer, 240 V
  80078-732
 :  Glas-Col
 :  099DUF24
Irregular Voltage
Small Business Enterprise

 

  • Description:
    Motor Drive Unit
  • Dimensions:
    11.1W×33D×24.1H cm (43/8×13×91/2")
  • Cat. No.:
    80078-732
  • Electrical:
    240 V
  • Speed range:
    11500 rpm
  • Weight:
    4.5 kg (10 lbs.)
  • Supplier no.:
    099DUF24

 

 

Upward flow stirrer is non-aerating, eliminating foaming and splashing during mixing.

  • 240 V model

Results for specific mixing speed ranges will vary with viscosity.

Ideal for pharmaceuticals, cosmetics, paints, inks, petroleum, and foods, this overhead stirrer provides rapid disbursement or re-suspension of heat-sensitive substances. The stirrer can also emulsify liquids of different densities, dissolve low-soluble solids, and re-suspend bacteria into solutions. Even at high speeds, the unique stirring action creates minimal surface disturbance; operation in nearly full containers of all sizes is also possible. All wetted parts are made of corrosion-resistant stainless steel for easy cleaning. A self-lubricating fluoropolymer resin bushing requires no maintenance. Shielded stirring blades protect mixing vessels from damage. The outer housing may be removed from the stirring blades for use as a conventional stirrer.

 : Complete assembly consists of a motor drive and a stirring unit. Stirrer includes a lab clamp for mounting to a lab frame.
 : 240 V model. Corresponding models with voltage suitable for use in US (80078-730, 80078-736) are also available, please see separate product page.