Multi-Well Evaporation Systems, 240 V
About this item
Economical systems are ideal for the concentration of extractions and reactions.
- 240 V model
The evaporation system consists of a multi-well evaporator and a control unit. The evaporator body is constructed of nylon and can be autoclaved. The evaporator features digital temperature control up to 100 °C (212 °F) for fast drying times. The control unit features automatically setting PID control parameters for optimum system performance, auto-tune function, a four-digit LED display, on/off power switch, and fuse protection.
Fine needle valve controls the total flow to the equalizer manifold that gives equal gas flow to each well. The system gently speeds the evaporation of excess liquid. Each well has consistent evaporation. Needle height is easily adjustable to enable most sizes and capacities of microplates. Each stainless steel needle delivers an equal flow of gas to the well.
Ordering information: Systems include a three-wire cord with molded plug. Evaporation systems with heated gas are available; contact your Avantor sales representative for more information.
Caution: 240 V model. Corresponding model with voltage suitable for use in US (80078-710, 80078-712, 80078-714, 80078-718, 80078-722 and 80078-726) is also available, please see separate product page.
4 Options Available Below
Product Details & Documents
Economical systems are ideal for the concentration of extractions and reactions.
- 240 V model
The evaporation system consists of a multi-well evaporator and a control unit. The evaporator body is constructed of nylon and can be autoclaved. The evaporator features digital temperature control up to 100 °C (212 °F) for fast drying times. The control unit features automatically setting PID control parameters for optimum system performance, auto-tune function, a four-digit LED display, on/off power switch, and fuse protection.
Fine needle valve controls the total flow to the equalizer manifold that gives equal gas flow to each well. The system gently speeds the evaporation of excess liquid. Each well has consistent evaporation. Needle height is easily adjustable to enable most sizes and capacities of microplates. Each stainless steel needle delivers an equal flow of gas to the well.
Ordering information: Systems include a three-wire cord with molded plug. Evaporation systems with heated gas are available; contact your Avantor sales representative for more information.
Caution: 240 V model. Corresponding model with voltage suitable for use in US (80078-710, 80078-712, 80078-714, 80078-718, 80078-722 and 80078-726) is also available, please see separate product page.
Specifications for Product Family
Specifications
- Catalog No:
- 80078-716
- 80078-720
- 80078-724
- 80078-728
- Dimensions:
- 17.8W x 14D x 19.1H cm (7 x 51/2 x 71/2") Evaporator, 14W x 19.1D x 5.7H cm (51/2 x 71/2 x 21/4") Control Unit
- 17.8W x 14D x 19.1H cm (7 x 51/2 x 71/2") Evaporator, 14W x 19.1D x 5.7H cm (51/2 x 71/2 x 21/4") Control Unit
- 17.8W x 14D x 19.1H cm (7 x 51/2 x 71/2") Evaporator, 14W x 19.1D x 5.7H cm (51/2 x 71/2 x 21/4") Control Unit
- 17.8W x 14D x 19.1H cm (7 x 51/2 x 71/2") Evaporator, 14W x 19.1D x 5.7H cm (51/2 x 71/2 x 21/4") Control Unit
- Accuracy:
- ±0.25% of span
- ±0.25% of span
- ±0.25% of span
- ±0.25% of span
- Max. Pressure:
- 20 psi
- 20 psi
- 20 psi
- 20 psi
- Gas Flow:
- 1–100 mL/needle
- 1–100 mL/needle
- 1–100 mL/needle
- 1–100 mL/needle
Specifications
Product Family Options
Product Information
- ElectricalWeightAvailabilityPrice
- 80078-7168-Well SystemSupplier Number: 099AEV824SSpecifications:Small Business Enterprise
More
Specifications
Cat. No.80078-716Dimensions17.8W x 14D x 19.1H cm (7 x 51/2 x 71/2") Evaporator, 14W x 19.1D x 5.7H cm (51/2 x 71/2 x 21/4") Control UnitAccuracy±0.25% of spanMax. Pressure20 psiGas Flow1–100 mL/needleSmall Business Enterprise - 80078-72020-Well SystemSupplier Number: 099AEV2024SSpecifications:Small Business Enterprise
More
Specifications
Cat. No.80078-720Dimensions17.8W x 14D x 19.1H cm (7 x 51/2 x 71/2") Evaporator, 14W x 19.1D x 5.7H cm (51/2 x 71/2 x 21/4") Control UnitAccuracy±0.25% of spanMax. Pressure20 psiGas Flow1–100 mL/needleSmall Business Enterprise - 80078-72496-Well SystemSupplier Number: 099AEV9624SSpecifications:Small Business Enterprise
More
Specifications
Cat. No.80078-724Dimensions17.8W x 14D x 19.1H cm (7 x 51/2 x 71/2") Evaporator, 14W x 19.1D x 5.7H cm (51/2 x 71/2 x 21/4") Control UnitAccuracy±0.25% of spanMax. Pressure20 psiGas Flow1–100 mL/needleSmall Business Enterprise - 80078-728384-Well SystemSupplier Number: 099AEV38424SSpecifications:Small Business Enterprise
More
Specifications
Cat. No.80078-728Dimensions17.8W x 14D x 19.1H cm (7 x 51/2 x 71/2") Evaporator, 14W x 19.1D x 5.7H cm (51/2 x 71/2 x 21/4") Control UnitAccuracy±0.25% of spanMax. Pressure20 psiGas Flow1–100 mL/needleSmall Business Enterprise
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



