Order Entry
Puerto Rico
ContactUsLinkComponent
 
RF1000™ Pipette Controller, Blue
Catalog # 77395-320
undefined
RF1000™ Pipette Controller, Blue
Catalog # 77395-320
Supplier Number:  HS1000RFU

Specifications

  • Capacity:
    1 - 100 ml
  • Color:
    Blue
  • Description:
    For 1 - 100 ml glass and plastic pipettes
  • Cat. No.:
    77395-320

Specifications

About this item

Lightweight and easy to use.

  • RF1000 manual pipette controller is uniquely designed for one-handed operation
  • Tapered silicone rubber pipette adapter allows a large range of pipette sizes ranging 1 to 100 ml and is replaceable
  • Includes a replaceable 0.45 μm hydrophobic filter to protect your samples and internal components
  • PS material

Simply squeeze the main bulb and push the toggle forward to aspirate or back to dispense, and push the blowout bulb to expel any liquid remaining in the pipette.