Order Entry
Puerto Rico
ContactUsLinkComponent
PTFE Magnetic Stirrer, 220 V
PTFE Magnetic Stirrer, 220 V
Catalog # 102093-322
Irregular Voltage
undefined
PTFE Magnetic Stirrer, 220 V
Catalog # 102093-322
Supplier Number:  60910-22
Irregular Voltage
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Standard version PTFE magnetic stirrer
  • Overall Dimensions:
    130×130×50 mm
  • Max. Stirring Capacity H₂O:
    2 L
  • Weight:
    1.3 kg
  • Cat. No.:
    102093-322
  • Electrical:
    220 V
  • Speed range:
    50 - 800 rpm
  • Supplier no.:
    60910-22

Specifications

About this item

PTFE Magnetic stirrer is a new concept in magnetic stirrers.

  • 220 V model

All parts are fully encapsulated in a 'PTFE' body to give a stirrer which is totally inert to the most aggressive laboratory conditions. Unit contain 24 Volt stepper motor with controlled acceleration and deceleration and stall detection Ambient temperature range 0 to 40 °C. A PFA covered lead cable fused into body.

Caution: 220 V model. Corresponding model with voltage suitable for use in US (102093-324 or 76421-770) are also available, please see separate product page.