Undercounter Refrigerator, UR27B
Catalog # 76809-006
Supplier: Nordon/Hoshizaki Llc.
Specifications
- Temperature range:32…52 °F
- Capacity:6.21 cu.ft.
- Description:Undercounter refrigerator, UR27B
- Refrigerant:R290 refrigerant
- W×D×H ext.:34×31.5×36.5”
- Cat. No.:76809-006
- Electrical:115 V, 60 Hz, 1 phase, 2.7 A
- No. of shelves:1 epoxy coated wire shelf adjustable in ¹/₂″ increments on anodized aluminum supports
- Door type:1 stainless steel solid outer door
- Defrost:Auto
Specifications
About this item
The UR27B Steelheart Series undercounter single section refrigerator with single stainless door is a space saving workhorse.
- Environmentally friendly R290 hydrocarbon refrigerant
- Cabinet and doors are insulated with 2” CFC free, foamed in place polyurethane
- Exclusive 'stepped' door design to protect door gasket
- E-coated evaporator coil
- Spring assisted self-closing doors with stay open feature
- Extruded aluminum flush mount door handle
- 45 to 100 °F ambient temperature range
Engineered to maintain food safe temperatures in 100 °F ambient conditions. With a net capacity of 6.21 cu. ft. this efficient undercounter refrigerator and front air flow design is perfect for hot/tight spaces. The UR27B is constructed of stainless steel, which protects this unit from accidental damage and rust, plus, it is easy to clean.
Certifications: The unit is ETL Safety (US & C) Listed, ETL Sanitation, Georgia Made Certified, ENERGY STAR® Qualified.
Delivery: Supplied with 10' long cord with a 5 - 15P NEMA plug. Optional accessories such as stainless steel shelves, stacking kit (HS-5112) and 6” casters must be ordered separately.