Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Ziath DP5 Cube Rack Reader

Ziath DP5 Cube Rack Reader

Supplier:   AZENTA US, INC
Ziath DP5 Cube Rack Reader
Supplier:  AZENTA US, INC
Certificates
Ziath DP5 Cube Rack Reader

2 Options Available Below

Product Details & Documents

A compact, versatile, quick and robust scanner with minimal cabling. The cube rack reader is a 2D datamatrix tube camera reader with a scan and decode time of 1 to 2 seconds. The cube can read all racks on the market including cryoboxes and SBS racks; even 384 racks.

  • Smallest 'scan all' scanner on the market
  • Camera based instrument resulting in rapid imaging and decoding
  • Automation friendly: footprint ideal for benchtop and integration
  • Minimal cabling
  • Includes masks for rack/cryobox compatibility
  • Easy to set up and easy to use; free DP5 software upgrades for life
  • DP5 Cube 2D scanner offers easy, out-of-the-box set up and is delivered pre-calibrated and ready to scan
  • Software includes remote control capability for integration applications

This instrument can scan all racks in the SBS format, regardless of the conguration or number of tubes, and by a quick and easy change of mask (included as standard) it can also scan all cryobox formats.

Our new automatic rack type detection feature means that you no longer have to configure the cube for all rack types. Simply place your rack on the scanning window and the software will determine rack type and run the scan - easy.

Compatible with 24, 48, 96, 240, 384 position SBS racks. Compatible with 81, 100, 196 position cryoboxes. Compatible with all commercially available datamatrix 2D coded tubes. Export data as CSV, Text, XLS, XML, JSON, Python, DB, PNG or E-mail. Operating system on host PC: Windows® 10, 11.

With Cryoprotection: Prevents the scanner window from misting when scanning a cold rack from a freeze. The passive technology does not use heat or blown air.

Certifications: CE marked.

Ordering information: Two-year warranty.

Packaging: One reader system per case.

Specifications for Product Family

Specifications

  • Catalog No:
  • 77321-924
  • 77321-926
  • Power:
  • Input: 100 - 240 VAC; output: 5 VDC, 4 A
  • W×D×H:
  • 152×174×146 mm

Specifications

Product Family Options

Reader

Product Information

  • Weight
    Availability
    Price
  • 77321-924
    Cube standalone with cryoprotection and DP5 standard
    Cube standalone with cryoprotection and DP5 standard
    1.2 kg
    Log in for availability
    Log in for availability
    Each
    Each - $14,678.79
    $14,678.79
    Each
       $14,678.79

    Supplier Number: DP5-C-STD-80
    Specifications:
    More
    Specifications
    Cat. No.
    77321-924
    Power
    Input: 100 - 240 VAC; output: 5 VDC, 4 A
    W×D×H
    152×174×146 mm

Scanner

Product Information

  • Weight
    Availability
    Price
  • 77321-926
    Cyclops 1D linear code scanner for cube
    Cyclops 1D linear code scanner for cube
    Log in for availability
    Log in for availability
    Each
    Each - $1,037.85
    $1,037.85
    Each
       $1,037.85

    Supplier Number: DP5-CYS-C
    Specifications:
    More
    Specifications
    Cat. No.
    77321-926
    Power
    W×D×H
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.