Order Entry
Puerto Rico
ContactUsLinkComponent
Jenway® 6320D Visible Spectrophotometer
Jenway® 6320D Visible Spectrophotometer
Catalog # 77400-892
Supplier:  Antyila Scientific
undefined
Jenway® 6320D Visible Spectrophotometer
Catalog # 77400-892
Supplier:  Antyila Scientific
Supplier Number:  83054-00

Specifications

  • Absorbance Range:
    −0.3...+1.999 A (photometric)
  • Detector:
    Solid-state
  • Description:
    Jenway® 632 521 visible spectrophotometer with domed lid, 110 VAC
  • Transmittance Range:
    0 - 199.9 %T
  • Output:
    RS232; 0 - 1.999 V
  • Source Lamp:
    Tungsten-halogen
  • Dimensions:
    26.16W×19.3L×11.4H cm (10.3×7.6×4.5")
  • Display:
    4-digit LCD
  • Photometric Range:
    −300...+1999 C (concentration)
  • Spectral bandwidth:
    8.0 nm
  • Stray Light:
    <0.5%T
  • Wavelength:
    320 - 1000 nm
  • Cat. No.:
    77400-892

Specifications

About this item

Suited to a wide range of applications in education, quality control, environmental and clinical analysis.

  • Wavelength range of 320 to 1000 nm
  • Absorbance, %T, and concentration modes
  • Analog and RS-232 outputs let you interface with printers and PCs
  • Multi-parameter display with wavelength and photometric readouts
  • Wide range of sampling accessories
  • Domed lid accepts tubes with height of up to 105 mm
  • Single beam type

The Jenway® 6320D visible spectrophotometer is high-quality, perfect for schools/colleges and QC and testing labs. The domed lid accept taller tubes with height of up to 105 mm.

Ordering information: Requires free on-line registration.
Delivery: 6320D visible spectrophotometer supplied with mains lead and dual cell holder (for 10 mm square cuvettes and Ø 12.7 mm tubes).