Conductivity Electrode, LE703, Mettler-Toledo
10821-388
- Ø:12 mm
- Temperature range:0... 80 °C
- Description:Conductivity Electrode LE703, IP 67
- Length:120 mm
- Material:Epoxy
- Cat. No.:10821-388
- Cell constant:0.55 cm⁻¹
- Connector:LTW, 2 m cable
- Range:0.01 - 200 mS/cm
- Supplier no.:30266974
Robust conductivity probe for medium to high conductivities with integrated temperature sensor (10 μS/cm–200 mS/cm).
- IP67 - For a waterproof measurement
- High accuracy at medium to high conductivities
- 4-pole cell is a perfect solution to measure a wide range of conductivity samples
- Integrated temperature probe guarantees you always measure with the appropiate temperature compensation
For use with the portable FiveGo meters.