Elite Series Waterproof Pocket Testers, Multi-Parameter, Thermo Scientific
76284-658
- Calibration:1 - 3 points (pH, conductivity, TDS, salinity, temperature)
- Temperature Range:0...60.0 °C (32.0...140.0 ºF)
- Description:Elite PCTS pH/conductivity/TDS/salinity pocket tester
- Model:PCTS
- Temperature Accuracy:±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
- Temperature Resolution:0.1°C, 0.1°F
- Battery Life:150 hr. (average)
- Compliance:IP 67
- Conductivity Accuracy:± 1% full scale
- Conductivity Range:0.00 to 20.00 mS/cm
- Conductivity Resolution:0.1 μS/cm for 0.0 to 200.0 μS/cm; 1 μS/cm for200 to 2000 μS/cm; 0.01 mS/cm for 2.00 to 20.00 mS/cm
- Display:Graphic Dot Matrix with Backlight
- Salinity Accuracy:± 1% full scale
- Salinity Range:0.00 to 10.00 ppt
- Salinity Resolution:0.10 ppt
- TDS Accuracy:± 1% full scale
- TDS Conversion Factor:0.40 to 1.00 (selectable)
- TDS Range:0.00 to 10.00 ppt
- TDS Resolution:0.1 ppm for 0.0 to 100.0 ppm; 1 ppm for 100 to 1000 ppm; 0.01 ppt for 0.10 to 10.00 ppt
- Temperature Compensation:Yes
- Weight:165 g
- W×D×H:200×45×36mm
- pH Accuracy:±0.02
- pH Range:-1.00 to 15.00
- pH Resolution:0.01
- Cat. No.:76284-658
The Elite PCTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.
- Flexible testing option
- Measure pH, conductivity, TDS or salinity with temperature
- Large back-lit graphic display
- Uses 4 x AAA alkaline batteries
- Average 150 hours of battery life
- Wide leak-proof cap serves as stable base
- Replaceable sensors
Ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.
One-year warranty for testers. Six-month warranty for replacement sensors.
: Meets IP67 waterproof rating.
: Supplied with batteries, lanyard and soft carry case. Replacement sensor can be ordered separately.