Order Entry
Puerto Rico
ContactUsLinkComponent
AiroSensor Temperature and RH Sensor, −30 to +70 °C
AiroSensor Temperature and RH Sensor, −30 to +70 °C
Catalog # 77391-886
Supplier:  SenseAnywhere
undefined
AiroSensor Temperature and RH Sensor, −30 to +70 °C
Catalog # 77391-886
Supplier:  SenseAnywhere
Supplier Number:  0630125977958

Specifications

  • Description:
    Temperature and RH sensor, −30...+70 °C
  • Cat. No.:
    77391-886

Specifications

About this item

Discover the SenseAnywhere AiroSensor 20-20-25, a compact and accurate wireless data logger for temperature, humidity, and motion. Easy to install and maintain, it offers up to 10 years of operation and transmits data up to 600 meters to an AccessPoint. Ideal for monitoring relative humidity in storage rooms.

  • Monitor temperatures from −30 to +70 °C
  • Highly accurate measurements
  • 10-year battery life - 1 million measurements
  • Humidity range: 0 t0 99% RH, non-condensing
  • Access your data anywhere and anytime via the Cloud
  • 24/7 data gives you a complete audit trail
  • Get notified via email, text or voice when limits are exceeded

The holder is pre-fitted with very high bond double sided tape and two stainless steel screws are supplied for mounting in very harsh environments or on rough surfaces. Try to avoid mounting on metal surfaces, reinforced concrete walls, inside metal racks or cabinets.

AiroSensor 20-20-25:
Wireless frequency: 915 MHz
Wireless protocol: SenseAnywhere Wireless Protocol with automatic service discovery and seamless roaming
Logging interval: 5 min
Range: Up to 600 m (2000') outdoors
Logging capacity: 18500 events with date/timestamp
Battery life: Up to 10 years or 1 million messages
Temperature operating range: –30 to +70 °C
Compatibility: EN12830:2018 class 0.5, storage and transport, Climatic environment type: D; CE, FCC, IC (915 MHz)
Casing material: Device: PC-ABS, easy to clean surface
Protection class: IP 62

Sensor dimensions:
Height: 131 mm (5.15")
Width: 32 mm (1.26")
Depth: 22 mm (0.87")
Weight: 37 g

Dimensions with holder:
Height: 131 mm (5.15")
Width: 33 mm (1.30")
Depth: 24 mm (0.94")

Ordering information: Explore the full range of SenseAnywhere products and services by visiting the Documentation tab, selecting 'Additional Product Details,' and opening the 'Which SenseAnywhere Data Logger Do I Need' document.