Order Entry
Puerto Rico
ContactUsLinkComponent
Oakton SALT 6+ Handheld Salinity Meter, Cole-Parmer
Oakton SALT 6+ Handheld Salinity Meter, Cole-Parmer
Catalog # 101076-356
undefined
Oakton SALT 6+ Handheld Salinity Meter, Cole-Parmer
Catalog # 101076-356
Supplier Number:  WD-35604-44

Specifications

  • Calibration:
    1 point
  • Temperature Range:
    −10...+110 °C
  • Description:
    Oakton SALT 6+ Handheld Salinity Meter Kit
  • Display:
    LCD
  • Power supply:
    4 x AAA batteries (included)
  • Salinity Accuracy:
    ±1.0% FS
  • Salinity Range:
    0 to 50 ppt
  • Salinity Resolution:
    0.1 ppt; 0.01%
  • Temperature Compensation:
    Automatic or manual from 0.0 to 50.0°C
  • Cat. No.:
    101076-356
  • Supplier no.:
    WD-35604-44

Specifications

About this item

Autoranging salinity with temperature measurements.

  • Temperature readout in °C with the push of a button
  • Rubber boot with built-in stand protects meter and adds functionality
  • Hold function; auto-off function shuts meter off after 20 minutes of nonuse

These microprocessor-based meters feature easy, push-button operation that offers high accuracy at an extremely affordable price. The SALT 6+ features single-point calibration; calibrate using 4487-ppm calibration solution 00653-89 (sold separately).

Ordering information: Supplied with protective rubber boot with stand, salinity probe (K = 1.0), calibration solutions, sample bottles, rinse bottle, hard plastic carrying, and four AAA batteries.