Oakton® EcoTestr™ Salinity Waterproof Pocket Tester, Cole-Parmer
76258-438
- Calibration:1 point
- Temperature Range:0...50 °C (32...122 °F)
- Description:Waterproof Salinity Tester
- Temperature Accuracy:±0.5 °F/°C
- Temperature Resolution:0.1 °F/°C
- Dimensions:4x17.8x3.1 cm (1.5x7x1.2") (WxLxH)
- Display:Dual-line LCD
- Power supply:Batteries (400 hours battery life)
- Salinity Accuracy:±1% full scale (Waterproof Salinity Tester only)
- Salinity Range:0.0 – 10.0 ppt (Waterproof Salinity Tester only)
- Salinity Resolution:0.01 ppt (Waterproof Salinity Tester only)
- Temperature Compensation:Automatic
- Cat. No.:76258-438
Designed to be durable and easy to use.
- View measurements clearly on large LCD
- Rugged housing is waterproof, dustproof, and floats in water
- Secure, attach a lanyard to prevent losing or dropping in the field
- Auto shutoff extends battery life
- Two years warranty
Leakproof cap with fill line functions as a sample/calibration and hydrating cup.
: CE marked, IP 67 rated housing.
: Includes plastic storage case, lanyard, and four AAA batteries.