Staticide® Low-Lint Wipes, Blue
Catalog # 77200-766
Supplier: ACL Staticide
Specifications
- Color:Blue
- Material:Hydroentangled 45% polyester/55% cellulose
- Cat. No.:77200-766
- Packaging:300 wipes/bag, 6 bags/case
- W×L:22.9×22.9 cm (9×9")
Specifications
About this item
Exceptional all-purpose performance that is suitable for tough jobs in any workshop or manufacturing facility.
- 55% cellulose/45% polyester hydroentangled non-woven wipe
- Maintains strength in wet applications
- Compatible with ISO Class 6+ (Class 1000) cleanrooms
- Excellent choice for general industrial manufacturing use
- 1/4 fold packaging
Blue color shows liquids easier than white wipes to assure spills are lifted.