BOD Incubators, Boekel Scientific
Catalog # 76269-644
Supplier: Boekel
Irregular Voltage
Specifications
- Temperature range:Ambient –15…60 °C
- Volume:113.3 L (4.0 cu. ft.)
- Description:Refrigerated Incubator with Peltier Cooling
- Cat. No.:76269-644
- Ext. dimensions:25.75×27.5×27.75"
- Electrical:230 V
- No. of shelves:2
- Bottle capacity:86 (BOD, max. chamber cap.)
Specifications
About this item
The Boekel Scientific line of refrigerated incubators utilize Peltier cooling technology, which alleviates the need for refrigerant and provides a long service life.
- 230 V model, not for use in USA
- Screen graphing
- Humidity monitoring
- Two year warranty
- Easy to clean thermoformed plastic interior
- Peltier/ThermoElectric heating/cooling technology
A nice bright color touchscreen displays alarms, current temperature and humidity levels. The user can easily control and define temperature programs, alarm setpoints and control the internal power outlet based on time.
The data collected on the screen can also be downloaded to a USB drive or through the Ethernet connection.
The refrigerated incubator is ideal for standard microbial work or low temperature work such as BOD testing, drosophila and extremophile bacteria culture because of the high efficiency Peltier cooling.
Certifications: UL/CSA and CE marked and is RoHs certified.
Ordering information: Available in both 115 V and 230 V models. Unit includes two stainless steel shelves and humidity pan.
Packaging: These units shipped strapped to a pallet.
Caution: Heavy equipment - two people are required to lift, move or carry the equipment.
230 V model, not for use in USA. Corresponding model with voltage suitable for use in US (76269-642) is also available, please see separate product page.
230 V model, not for use in USA. Corresponding model with voltage suitable for use in US (76269-642) is also available, please see separate product page.