Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® 28L Coliform Bath with MX Controller
VWR® 28L Coliform Bath with MX Controller
Catalog # 89202-924
Supplier:  VWR International
Product available on GSA Advantage®
Irregular Voltage
undefined
VWR® 28L Coliform Bath with MX Controller
Catalog # 89202-924
Supplier:  VWR International
Product available on GSA Advantage®
Irregular Voltage

Specifications

  • Temperature range:
    ambient + 10 °C...135 °C
  • Max. Pressure:
    1.8 psi
  • Capacity:
    28 L (7.4 gal.) Reservoir
  • Electrical:
    240V/50Hz
  • Max. Pressure Flow Rate:
    11.9 l/min.
  • Stability:
    ± 0.07°C
  • Cat. No.:
    89202-924
  • Overall dimensions:
    35.3L x 54.6W x 45.7H cm (135764 x 2112 x 176364")
  • Working access:
    L×W×D 30×32.8×21.1 cm (11³⁄₁₆×12²⁹⁄₃₂×8⁵⁄₁₆")

Specifications

About this item

Ideal for fecal coliform and E. coli testing. Equipped with large, easy to read display, calibration capability, DuraTop™, and large bath opening.

  • 240 V model, not for use in USA

Bath is specifically designed for the following Coliform tests:

APHA, AWWA, WEF and EPA fecal coliform determinations at 44.5 °C as specified in "Standard Test Methods for the Examination of Water and Wastewater" (19th edition). The membrane filter method or MPM method can be used.

APHA, AWWA, WEF 7-hour Fecal Coliform Test at 41.5 °C

Defined Substrate Technology® tests for E. coli and total coliform at 35.0 °C

Complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids.

Certifications: ETL/CE. cETLus compliant.
Caution: Please note article 89202-924 is a 240 V, 50 Hz unit, not for use in USA. Corresponding model with voltage suitable for use in US (89202-922) is also available, please see separate product page.