Reduce maintenance time with self-diagnostic function. The Environmental Express® Oakton® 200 series of water quality meters features an electrode status indicator, which shows the condition of the electrode after each calibration.
- Rugged, waterproof, and dustproof with an IP 67 rating for use in any environment
- Nonslip ergonomic design for comfortable handling
- Easily view measurements with large monochrome LCD with white LED backlighting
- Download and analyze data with USB output (model 260) and phono jack printer connections
- Take it with you - 500 hours of battery life
Get easy-to-read and accurate readings with auto-hold, auto-stable, and real-time measurements with stability indicators.
Easily view electrode condition, reading stability, measured parameter, and temperature in one screen. Don’t worry about accuracy in fluctuating temperature - ATC ensures measurement accuracy. The simple user interface features adjustable auto shut-off time ranging from 1 to 30 minutes. Self-diagnosing meters display measurement and meter issues for fast fault finding and troubleshooting.
Easily take measurements and conveniently store meter and electrodes with built-in foldable stand on the back of the meter. Two grooves on the side of the meter serve as electrode holders, to hold up to two electrodes.
Choose from two series - the 250 series feature 500 data points (scroll thru on meter) while the 260 series features 1000 data points, a real-time clock, and USB communication for data downloads.
- Catalog No:
- 76471-924
- 76471-922
- Model:
- EC260
- EC250
- Conductivity Range:
- 0 - 200 mS
- 0 - 200 mS
- Conductivity Resolution:
- 0.05% full scale
- 0.05% full scale
- Conductivity Accuracy:
- ±0.6% full scale, ±1.5% full scale >18 mS/cm
- ±0.6% full scale, ±1.5% full scale >18 mS/cm
- Conductivity Calibration:
- Up to 4 automatic, up to 5 manual
- Up to 4 automatic, up to 5 manual
- Resistivity range:
- 0 - 20 MΩ
- 0 - 20 MΩ
- Resistivity Resolution:
- 0.05% full scale
- 0.05% full scale
- Resistivity accuracy:
- ±0.6% full scale, ±1.5% full scale >1.8 MΩ•cm
- ±0.6% full scale, ±1.5% full scale >1.8 MΩ•cm
- Salinity Range:
- 0 - 100 ppt (0 - 10%)
- 0 - 100 ppt (0 - 10%)
- Salinity Resolution:
- 0.1 ppt/0.01%
- 0.1 ppt/0.01%
- Salinity Accuracy:
- ±0.6% full scale, ±1.5% full scale >1.8 MΩ•cm
- ±0.6% full scale, ±1.5% full scale >1.8 MΩ•cm
- TDS Range:
- 0 - 100 ppt
- 0 - 100 ppt
- TDS Resolution:
- 0.01 ppm/0.1 ppt
- 0.01 ppm/0.1 ppt
- TDS Accuracy:
- ±0.1% full scale
- ±0.1% full scale
- Temperature Range:
- −30...+130 °C / −22...+266 °F
- −30...+130 °C / −22...+266 °F
- Temperature Resolution:
- 0.1 °F/°C
- 0.1 °F/°C
- Temperature Accuracy:
- ±0.5 °C (±0.9 °F)
- ±0.5 °C (±0.9 °F)
- Data Logging Capacity:
- 1000 data logging points
- 500 data logging points
- Connections:
- BNC and phono
- BNC and phono
- Outputs:
- USB and RS-232
- None
- Power supply:
- 2 AA batteries
- 2 AA batteries
- Display:
- Backlit LCD
- Backlit LCD
- Compliance:
- IP67
- IP67
- W×D×H:
- 80×40.6×160 mm
- 80×40.6×160 mm