Ziath Handheld 2 Single Tube 2D Barcode Reader
Catalog # 77321-950
Supplier: AZENTA US, INC
Specifications
- Memory:Up to 60000 samples
- Power:Input: 100 - 240 VAC 60/50 Hz, 260 mA; Output: 5 VDC, 2.4 A
- Description:Ziath handheld 2 single tube 2D barcode reader
- Environmentally Preferable:
- W×D×H:65×155×38 mm
- Battery Life:Typ. 8 h between charges
- Cat. No.:77321-950
- Weight:150 g
Specifications
About this item
The Ziath Handheld 2 reader is a truly portable reader which can be held and operated in one hand; leaving the other free for tube handling. Requires no external computer.
- Compatible with all 2D datamatrix coded tubes
- Portable, independent and compact
- Pre-loaded software boots up immediately
- Battery life of up to a week with casual use
The first truly portable reader that allows sample management on the move. The Handheld is light and robust with an intuitive user interface. It has five operating modes; simple tube reading, read and display data, picklist operations, edit data/ add new sample, and the optional 'Scripts', which enables wireless access to your database. Connection to a database, Excel, FreezerPro, LIMS or wireless keyboard wedge are all options.
Certifications: CE marked.
Packaging: One reader system per case.