Order Entry
Puerto Rico
ContactUsLinkComponent
Vacuum Cleaner, Dry Recovery-Only, AS-5 HEPA
Vacuum Cleaner, Dry Recovery-Only, AS-5 HEPA
  77008-222
undefined
Vacuum Cleaner, Dry Recovery-Only, AS-5 HEPA
  77008-222
 :  110750A

 

  • Airflow:
    96 CFM
  • Vacuum Pressure:
    96" H2O
  • Capacity:
    2 gal.
  • Description:
    Vacuum, dry recovery-only
  • Model:
    AS-5 HEPA
  • W×D×H:
    14×14×17"
  • Horsepower:
    1.3 HP
  • Current:
    8.3 A
  • Frequency:
    60 Hz
  • Noise level:
    59 dB(A)
  • Power:
    996 W
  • Voltage:
    120 V
  • Weight:
    17 lbs.
  • Cat. No.:
    77008-222

 

 

HEPA filtered vacuum designed for the recovery of asbestos, lead, mold, etc.

  • Designed for the recovery of asbestos, lead, mold, etc.
  • Lightweight and portable
  • Thru-Flow heavy duty motor
  • Four-stage filtration system
  • For dry recovery only
  • Heavy duty plastic recovery tank
  • Ready to use - filters and tool kit included
  • Mounted on a four-wheel dolly for easy maneuverability

HEPA filter with an efficiency of 99.995% at 0.3 micron. Tested IEST-RP-CC001. H14 by MPPS method as per EN 1822 and OSHA compliant. All of our HEPA vacuum systems are aerosol leak tested before leaving our facility - included.

Suction inlet: 1.5"

 : Standard(s) for Electric Vacuum Cleaning Machines and Blower Cleaners (UL-1017).
 : For available options or accessories; contact your Avantor representative.