MixMate® Mixer
76420-660
- Max. Capacity:Max. 96×0.2 ml, 24×0.5 ml, 24×1.5 ml, 24×2.0 ml, 8×5/15 ml, 4×25/50 ml, 1×DWP/MTP or 1×PCR plate
- Orbit:3 mm
- Description:MixMate® basic device without tube holders
- Power:40 W
- Speed:3000 rpm (Max.)
- Cat. No.:76420-660
Mix samples completely and reliably with the Eppendorf® MixMate. 96 and 384-well plates and reaction tubes are mixed by the 2DMix-Control technology even at the microliter scale. The additional vortex function has a 2 s run timer allowing processing your next sample without restarting.
- High-speed mixer (3000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 ml
- 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
- Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
- Five different tube holders (0.5 ml, 1.5/2.0 ml, 5/15 ml, 30/50 ml, PCR 96-well plates) for high vessel flexibility
- Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
- Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept®)
- Five soft keys with pre-defined standard mixing parameters for easy usage
- Very stable remains stationary even at maximum mixing speed
- Whisper quiet operation to benefit the work environment
Mix samples in seconds, fully and reliably. Whether in plates (96 or 384-wells) or reaction tubes, your samples will be optimally processed. With the integrated ergonomic vortex function, the MixMate is your perfect laboratory assistant.
Other functions include 2D Mix-control, anti-spill technology, touch vortexing.
Mixing and vortexing radius: 1.5 mm