ULTIMATE 60™ Sealed Edge Polyester Cleanroom Wipes
Catalog # 77008-066
Supplier: High-Tech Conversions
Specifications
- Material:Polyester, 100%
- Cat. No.:77008-066
- Packaging:100/bag, 10 bags/case
- W×L:22.9×22.9 cm (9×9")
Specifications
About this item
ULTIMATE 60™ cleanroom wipes are made from knit 100% polyester with four laser cut sealed edges.
- 100% virgin polyester fibers are continuous with no loose ends
- Laser cut edges
- Compatible with virtually any solvent or solution for cleaning and wiping
- Cleanroom laundered and individially inspected
- Double bagged, vacuum cleanroom packed
- Autoclavable
- Meets USP <797> and USP <800> wipe requirements
ULTIMATE 60™ wipes are manufactured in a cleanroom environment and cleanroom packaged. These single-ply cleanroom wipes are absorbent, abrasion-resistant, and manufactured from 100% no-run polyester.