Order Entry
Puerto Rico
ContactUsLinkComponent
Eppendorf® New Brunswick™ S41i CO₂ Incubator Shaker
Eppendorf® New Brunswick™ S41i CO₂ Incubator Shaker
Supplier:  Eppendorf
Certificates
undefined
Eppendorf® New Brunswick™ S41i CO₂ Incubator Shaker
Supplier:  Eppendorf

Specifications

  • Catalog No:
  • 77321-696
  • 77321-694
  • 77321-688
  • 77320-854
  • 77321-702
  • 77321-700
  • 77321-692
  • 77321-690
  • 77321-698
  • Temperature Range:
  • Ambient 4…50 °C
  • Temperature Uniformity:
  • ±0.25 °C at 37 °C (in flask media)
  • Capacity:
  • 170 L (6.0 ft³)
  • W×D×H:
  • 87.5×73×85 cm (34.4×28.7×33.5")
  • Speed Range:
  • 25 - 400 rpm (25 - 250 rpm for bottom unit if stacked)
  • Orbit:
  • 2.5 cm (1")
  • Format:
  • Under bench, floor, stackable (×2)
  • Electrical:
  • 120 V, 50/60 Hz (US)
  • Drive Type:
  • Triple-eccentric counterbalanced drive
  • Display:
  • Touchscreen interface

Specifications

Racks

Product Information