VWR® Laboratory Chest Freezer with Natural Refrigerants, 20 cu. ft.
Catalog # 77321-624
Supplier: VWR International
Specifications
- Capacity:566 L (20 cu.ft.)
- Description:Laboratory chest freezer with natural refrigerants
- Defrost:Manual
- Door Type:Lifting lid door
- Shelves/drawers:2 Inner baskets
- Weight:79 kg (175 lbs.)
- Exterior W×D×H:1873×749×876 mm (73¾×29½×34½")
- Interior W×D×H:1711×546×622 mm (67⅜×21½×24½")
- Cat. No.:77321-624
- Operating temperature:−24...−12 °C
Specifications
About this item
This versatile chest freezer delivers scientific precision and superior temperature control to laboratory environments.
- Microprocessor temperature control
- Temperature and power failure alarms
- High density foam insulation
- Keyed door lock
- Natural hydrocarbon refrigerants
Designed for research and preservation, this chest freezer offers a spacious 20 cubic feet of storage capacity to efficiently organize samples. Preserve the integrity and longevity of delicate materials with trusted microprocessor control. Enjoy an intuitive user experience, reinforced construction, and energy-efficient design for cost savings and sustainability. Additionally, the use of hydrocarbon refrigerants brings you energy savings and environmental protection. Safeguard your research while maintaining the highest storage standards with this trusted product.
Use/purpose: Laboratory/pharmaceutical