The automated rodent treadmill features variable sloping and acceleration, easy grip, conductor software integration, rich data collection, and easy protocol for treadmill activity experiments.
- Speed: 1 to 100 m/min
- Speed step: 1 m/min
- Acceleration: adjustable in 0.1 m/min increments
- Slope degree ±35°
- Adjustable current stimulus: 0.05 - 4 m
The automated rodent treadmill utilizes ultra-quiet precision mechanical mechanisms to deliver the best possible treadmill on the market. Models available include the 1-lane and 5-lane options for mice and rats.
The Metabolism Measurement treadmill system is multi-purpose, portable, easy-to-operate, with high precision and high resolution, and a large data storage capacity. Measureable parameters include CO₂ consumption, VO₂ max.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.