Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Epredia™ SlideMate™ Laser Slide Printer

Epredia™ SlideMate™ Laser Slide Printer

Laser printing technology, SlideMate™ laser microscope slides
Catalog # 77320-770
Supplier:   Erie Scientific
Supplier #:  8000048
Epredia™ SlideMate™ Laser Slide Printer
Catalog # 77320-770
Supplier:  Erie Scientific
Epredia™ SlideMate™ Laser Slide Printer
Epredia™ SlideMate™ Laser Slide Printer

Laser printing technology, SlideMate™ laser microscope slides

Price
Inquire For Price
Log in for availability
Each
Product Details & Documents

Enter a new era of precision slide printing using laser technology.

  • Provides Improved barcode quality that enhances downstream workflow with improved scan ability
  • High resolution, 600dpi printing with LIS connectivity to streamline workflow
  • No additional consumables required such as ink, bulbs or ribbon

Reliable laser technology that can reduce instances of instrument downtime while delivering true on-demand slide barcode printing.

Certifications: Compliance with Laser Safety IEC 60825-1 and Electrical Safety IEC/EN 61010-1:2010.

Specifications
  • For Use With:
    SlideMate™ laser microscope slides
  • Description:
    Laser printing technology
  • Cat. No.:
    77320-770
  • Dimensions:
    40.4×35.5×38.6 cm
  • Weight:
    24 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.