Order Entry
Puerto Rico
ContactUsLinkComponent
Echotherm™ Full Featured Digital and Stirring Hot Plates with Solid Ceramic or Milled Flat Cast Aluminum Heater Tops
Echotherm™ Full Featured Digital and Stirring Hot Plates with Solid Ceramic or Milled Flat Cast Aluminum Heater Tops
Catalog # MSPP-HP30A-2
Echotherm™ Full Featured Digital and Stirring Hot Plates with Solid Ceramic or Milled Flat Cast Aluminum Heater Tops
Catalog # MSPP-HP30A-2
Supplier Number:  HP30A-2

Specifications

  • Description:
    Hot plate digital aluminum 8"
  • Weight:
    5.4 kg
  • Cat. No.:
    MSPP-HP30A-2
  • Top plate material:
    Aluminum
  • Voltage:
    230 V

Specifications

About this item

These hot plates are designed to be the easiest to use and most accurate fully featured hot plates in the world. Temperature measurement of a solution is accurate to 1% over the entire temperature range using a 100 ohm platinum RTD sensor and measurement for precision and accuracy.

  • Extremely easy use by anyone in your lab
  • Solid ceramic heater top for quick heating on a flat, white, chemically resistant surface are framed in cast aluminum to keep the edges cool
  • Milled flat cast aluminum tops available for heating directly on the heater surface
  • PID temperature control for exact, tight sample control of plate or solution
  • Temperature ramping for exact heating and cooling rates
  • Timer goes up to 99 hours, 59 minutes, 59 seconds with settable Auto-Off for exactly timed sample preparation
  • Electronic calibration stored in chip. No batteries to replace
  • Full-featured digital display for checking all parameters instantly, Fused for safety
Certifications: ETL, CSA and CE certified.
Ordering information: All ceramic topped units are supplied with a stainless steel immersion probe. The aluminum topped units do not include a probe. If a probe is wanted with this unit it must be ordered separately.