Order Entry
United States
ContactUsLinkComponent
Thermocup Anodize with Thermometer Stainless Steel Cup, 230 V
Thermocup Anodize with Thermometer Stainless Steel Cup, 230 V
Catalog # MSPP-130-38-35
Supplier:  OFITE MS
Irregular Voltage
Thermocup Anodize with Thermometer Stainless Steel Cup, 230 V
Catalog # MSPP-130-38-35
Supplier:  OFITE MS
Supplier Number:  130-38-35
Irregular Voltage

Specifications

  • Description:
    With removable stainless steel cup, 230 V
  • Environmentally Preferable:
  • Cat. No.:
    MSPP-130-38-35

Specifications

About this item

Thermocups are designed for controlling the temperature of a mud sample while taking readings with a rheometer or viscometer. Normal heat-up time is 15 minutes and the pilot light turns off when the well reaches the set temperature. Drilling fluid has a low thermal conductivity, so it must be agitated in order to reach a uniform temperature within a reasonable length of time.

  • Thermocups contain removable stainless steel cups for holding the fluid
  • To avoid overheating

Clean the thermocup thoroughly after each use. If your thermocup has a stainless steel cup, remove it and wash it with soap and water. Otherwise, wash the thermocup well with soap and water, being careful not to immerse the thermocup in water.

Caution: Do not leave viscometer rotor immersed for long periods in the mud as vapors will travel up into the bearings and condense, causing corrosion. Never heat fluid over 93 °C (200 °F). Never immerse thermocups in water when cleaning.