Order Entry
Puerto Rico
ContactUsLinkComponent
InTemp® 365-Day Multiple Use Cryogenic Data Logger with Temperature Probe
InTemp® 365-Day Multiple Use Cryogenic Data Logger with Temperature Probe
Catalog # 76635-580
undefined
InTemp® 365-Day Multiple Use Cryogenic Data Logger with Temperature Probe
Catalog # 76635-580
Supplier Number:  CX703

Specifications

  • Resolution:
    0.013 °C at 25 °C (0.023 °F at 77 °F)
  • Data Memory:
    16000 measurements
  • Description:
    365-Day multiple use cryogenic data logger with temperature probe, bluetooth (BLE) with optional gateway for real time alerts
  • Batteries:
    CR2450 3V lithium, not replaceable
  • Display:
    LED
  • Recording intervals:
    1 s - 18 h (logging rate)
  • W×D×H:
    69×45×11 mm (2.71×1.76×0.42")
  • Cat. No.:
    76635-580
  • Accuracy:
    ±1.8 °C from –200...–90 °C (±3.2 °F from –328...–130 °F)
    ±1.0 °C from –90...–10 °C (±1.8 °F from –328...+14 °F)
    ±0.5 °C from –10...+50 °C (±0.9 °F from 14...122 °F)
  • Range:
    T: –200…+50 °C (–328…+122 °F)

Specifications

About this item

The InTemp CX703 cryogenic data logger is a low-cost bluetooth-enabled multiple-use logger that records temperature data for up to 365 days. The CX703's built-in 1.5 m probe measures temperatures as low as −200 °C (−328 °F) and includes a protective sheath to prevent accidental cutting of the cable.

  • Single-point ILAC/ISO17025 NIST certificate of calibration, valid for one year from date of purchase
  • IATA battery compliant
  • Record up to 14,000 data points
  • Anti-cut sheath
  • Integrates with mobile and cloud platforms for a 21 CFR part 11 compliant solution
  • Compact and lightweight – ideal for shipping pharmaceuticals
  • No need to open containers to access data
  • Ensures secure data via encrypted technology

Using the InTemp® app on your mobile device, you can easily configure the CX703 with one of multiple preset configurations, or set up a custom configuration. The logger has a built-in alarm to alert you to excursions. Logger reports can be quickly downloaded to your phone or tablet and uploaded to an InTempConnect® account, where you can analyze and export data as needed.

With the optional CX gateway, you can get real-time notification of temperature excursions and automatically download data from loggers within range of the device.

Certifications: Calibration includes a single point NIST certificate of calibration from a ISO17025/ANAB certified lab, valid for one year. GDP/GMP compliant. DO160 compliant. IATA battery compliant.
Delivery: NIST certificate included.