InTemp® 365-Day Multiple-Use Temperature Data Logger
±0.5 °C from –5...+50 °C (±0.9 °F from 23...122 °F)
±1.0 °C from 50...70 °C (±1.8 °F from 122...158 °F)
Product Details & Documents
The InTemp CX503 bluetooth data logger is a multiple-use logger that records temperature data for up to a year. Designed for cold chain, CRT, and frozen shipments, the CX503 is ideal for closed-loop monitoring applications, as well as qualification testing and equipment validation.
- Integrates with mobile and cloud platforms for a 21 CFR part 11 compliant solution
- Enables fast, remote data transfer; ideal for clinical logistics
- Eliminates need to open sealed containers to retrieve data
- Real-time alerts and automatic data downloads with optional InTemp CX gateway device
- Shortens logger-handling times; no PC or cables required
- Ensures secure data via encrypted technology
- Meets GDP requirements for NIST traceable calibration
The InTemp CX503 bluetooth data logger is a multiple-use logger that records temperature data for up to a year. Designed for cold chain, CRT, and frozen shipments, the CX503 is ideal for closed-loop monitoring applications, as well as qualification testing and equipment validation.
Using the InTemp app on your mobile device, you can easily configure the CX503 with one of multiple preset configurations, or set up a custom configuration. The logger has a built-in alarm to alert you of excursions. Logger reports can be quickly downloaded to your phone or tablet and uploaded to an InTempConnect® account, where you can analyze and export data as needed.
With the optional CX gateway, you can get remote notifications of temperature excursions and automatically download data from loggers within range of the device.
Certifications: Calibration includes a three point NIST certificate of calibration from a ISO17025/ANAB certified lab, valid for one year. GDP/GMP compliant. DO160 compliant.
Delivery information: NIST certificate included.
Documents
Specifications
- Resolution:0.04 °C (0.072 °F)
- Description:365-Day multiple-use temperature data logger, bluetooth (BLE) with optional gateway for real time alerts
- Accuracy:±1.0 °C from –30...–5 °C (±1.8 °F from –22...+23 °F)
±0.5 °C from –5...+50 °C (±0.9 °F from 23...122 °F)
±1.0 °C from 50...70 °C (±1.8 °F from 122...158 °F) - Range:T: –30…+70 °C (–22…+158 °F)
- Cat. No.:76635-576
- Data Memory:14000 measurements
- Recording intervals:1 s - 18 h (logging rate)
- W×D×H:69×45×11 mm (2.71×1.76×0.42")
- Batteries:CR2450 3V lithium, not replaceable
- Display:LED
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



