Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81

Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81

Supplier:   FIREFLYSCI, INC.
Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81
Supplier:  FIREFLYSCI, INC.
Certificates
Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81
Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81

2 Options Available Below

Product Details & Documents

Triangular fluorescence cell with open top.

  • Fire fused to ensure the best bonding
  • Different materials available: UV quartz and IR quartz
  • Available in 10mm lightpath
  • Angles: 45×45×90°

Three windows and the base are optically polished.

Product Family Options

Product Information

  • Capacity
    Internal dimensions
    External dimensions
    Lightpath
    Material
    Availability
    Price
  • 1.750 ml
    L×W×H 10×10×45 mm
    L×W×H 12.5×12.5×45 mm
    10 mm
    UV quartz (190 - 2500 nm)
    Log in for availability
    Log in for availability
    Each
    Each - $770.06
    $770.06
    Each
       $770.06

    Supplier Number: 81UV10
  • 1.750 ml
    L×W×H 10×10×45 mm
    L×W×H 12.5×12.5×45 mm
    10 mm
    IR quartz (220 - 3500 nm)
    Log in for availability
    Log in for availability
    Each
    Each - $831.76
    $831.76
    Each
       $831.76

    Supplier Number: 81IR10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.