Order Entry
Puerto Rico
ContactUsLinkComponent
Light-Scattering Fluorescence Cuvette with Rounded Bottom, Type 75
Light-Scattering Fluorescence Cuvette with Rounded Bottom, Type 75
Catalog # 76016-328
Supplier:  FIREFLYSCI, INC.
undefined
Light-Scattering Fluorescence Cuvette with Rounded Bottom, Type 75
Catalog # 76016-328
Supplier:  FIREFLYSCI, INC.
Supplier Number:  75UV

Specifications

  • Capacity:
    1.700 ml
  • Material:
    UV quartz (190 - 2500 nm)
  • Lightpath:
    7.9 mm
  • Cat. No.:
    76016-328
  • External dimensions:
    9.9 mm
  • Internal dimensions:
    7.9 mm

Specifications

About this item

Round bottom centrifuge fluorometer cell for light-scattering measurements.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in UV quartz

All surfaces are clear and optically polished.