Macro Anaerobic Fluorescence Cell with Glass Pouch (Lightpath: 10 mm), Type 71FL
Catalog # 76016-322
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:3.500 ml
- Material:UV quartz (190 - 2500 nm)
- Lightpath:10 mm
- Cat. No.:76016-322
- External dimensions:L×W×H 12.5×12.5×102 mm
- Internal dimensions:L×W×H 10×7×45 mm
Specifications
About this item
The Type 71FL fluorescence cell contains an inlet tube and a glass pouch chamber for catching excess gas produced by anaerobic experiments.
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV quartz
- Available in 10 mm lightpath
- Four windows and base optically polished
Overall height with the pouch is approximately 102 mm.