Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Hardshell Plastic Cuvette Cases, Type P

Supplier:   FIREFLYSCI, INC.
Hardshell Plastic Cuvette Cases, Type P
Supplier:  FIREFLYSCI, INC.
Certificates
Hardshell Plastic Cuvette Cases, Type P
Hardshell Plastic Cuvette Cases, Type P

1 Options Available Below

Product Details & Documents

Cuvette cases hold 4 cells up to 10 mm L/P each, or two 20 mm L/P cells, or one 50 mm L/P cell.

  • Black opaque finish
Product Family Options

Product Information

  • Material
    Availability
    Price
  • 76016-134
    Cuvette case for 45 mm cells
    Cuvette case for 45 mm cells
    Polyfoam
    Discontinued
    Supplier Number: -
  • 76016-136
    Cuvette case for 49 - 55 mm cells
    Cuvette case for 49 - 55 mm cells
    Polyfoam
    Discontinued
    Supplier Number: -
  • 76016-652
    Cuvette case for 45 - 55 mm cells
    Cuvette case for 45 - 55 mm cells
    Plastic
    Log in for availability
    Log in for availability
    Each
    Each - $47.54
    $47.54
    Each
       $47.54

    Supplier Number: CASEP4