Macro Cuvette with PTFE Cover (Lightpaths: 0.5 to 100 mm), Type 1
Catalog # 76314-016
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:0.220 ml
- Material:UV Quartz (190 - 2500 nm)
- Environmentally Preferable:
- Lightpath:0.5 mm
- Cat. No.:76314-016
- External dimensions:L×W×H 3×12.5×45 mm
- Internal dimensions:L×W×H 0.5×10×45 mm
Specifications
About this item
A Type 1 standard spectrophotometer cuvette is a must own cuvette for any lab.
- Fire-fused to ensure that cuvettes are robust and durable
- Available in different materials: Optical Glass, Pyrex Glass (10 mm only), UV Quartz, IR Quartz, Sapphire (10 mm only)
- Lightpaths from 0.5 to 100 mm available
- Two windows optically polished
- Includes PTFE cover
The Firefly Type 1 standard 10 mm cell is a #1 seller for UV/VIS spectroscopy. It is available in various lightpaths and materials to fit specific needs.