Cuvette Mount (For Type 507 and 607 Cuvettes), A24
Catalog # 76016-662
Supplier: FIREFLYSCI, INC.
Specifications
- Description:Cuvette mount for Type 507 and 607 cuvettes
- Cat. No.:76016-662
Specifications
About this item
Cell mount for Type 507 and Type 607 micro cells.
- Anodized aluminum construction
- External dimensions: 12.5L×12.5W×43H mm
Mount enables Type 507 and Type 607 cuvettes to fit in a standard 10 mm cuvette holder.