Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
HPLC Sub-Micro Flow Through Cell (Lightpath: 1 mm), Type 8830

HPLC Sub-Micro Flow Through Cell (Lightpath: 1 mm), Type 8830

20 µl, L×W×H 1×1×21 mm, L×W×H 12.5×12.5×45 mm, 1 mm, UV Quartz (190 - 2500 nm)
Catalog # 76016-568
Supplier:   FIREFLYSCI, INC.
Supplier #:  8830UV1
HPLC Sub-Micro Flow Through Cell (Lightpath: 1 mm), Type 8830
Catalog # 76016-568
Supplier:  FIREFLYSCI, INC.
HPLC Sub-Micro Flow Through Cell (Lightpath: 1 mm), Type 8830
HPLC Sub-Micro Flow Through Cell (Lightpath: 1 mm), Type 8830

20 µl, L×W×H 1×1×21 mm, L×W×H 12.5×12.5×45 mm, 1 mm, UV Quartz (190 - 2500 nm)

Price
$4,302.29
Log in for availability
Each
Product Details & Documents

FireflySci's solution for sub-micro fluorimetry applications. Great for use in HPLC.

  • Designed to facilitate the monitoring of HPLC fractions while using a spectrofluorometer
  • Anodized aluminium housing enables the cell to fit in a standard 10mm cuvette holder
  • Tube dimensions (Ext.Ø×Int.Ø×L): 1.5×0.25×75 mm
  • Has a z-dimension of 20 mm

The sample cavity is constructed so that the sample volume is kept to a minimum ( 20 micro liters nominal). a large aperture is capable of accepting the full exciting and fluorescent radiation. Contains a fluorescence-free grade of fused silica, which is of a square cross section. Flat sides ensure that any scattering of the incident radiation is kept to a minimum, but still allows maximum throughput.

Specifications
  • Capacity:
    20 µl
  • Material:
    UV Quartz (190 - 2500 nm)
  • Lightpath:
    1 mm
  • External dimensions:
    L×W×H 12.5×12.5×45 mm
  • Internal dimensions:
    L×W×H 1×1×21 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.