Order Entry
Puerto Rico
ContactUsLinkComponent
Lighthouse Pre-Mix Electric Foam Unit
Lighthouse Pre-Mix Electric Foam Unit
  77007-804
undefined
Lighthouse Pre-Mix Electric Foam Unit
  77007-804
 :  FPCF516IJR

 

  • Description:
    Pre-mix electric foam unit
  • Cat. No.:
    77007-804

 

 

This 120 VAC electric unit lets users apply disinfectants and other chemistry with a handheld wand. With a built-in air compressor, simply plug the unit into a standard wall outlet and get to work.

  • Draws from pre-mixed solution
  • Powered by electricity (120 VAC)
  • Built-in air compressor
  • 15 micron droplet size at 50 psi (3.4 bar)
  • Compact size for portability
  • Santoprene, Viton, or Kalrez pump seals for chemical compatibility

Ideal for fogging/misting in areas without compressed air, this unit features a handheld wand with 50' (15.2 m) of twin-line discharge tubing and a built in air compressor (1.5 hp). There is also an option for 100' (30.5 m) of twin-line or 25' (7.6 m) of coiled twin-line discharge tubing.