Universal Laboratory Hydrometer
Universal laboratory hydrometer, 0.700 - 2.000, 15.25", 0.58", 0.01
470344-922
: Wards
: PH0128
Measures specific gravity range of 0.700 to 2.000 with 0.01 graduations and dual scale for light and heavy liquids.
- Universal laboratory hydrometer in hard plastic case measure specific gravity range 0.700 to 2.000
- Dual scale hydrometer designed for lab use
- Can be used for beer, wine, kombucha, mead, and other specific gravity activities
- Designed to be used in the laboratory, but can be used in the home or garage as well
Lab quality hydrometer with dual scale.
- Description:Universal laboratory hydrometer
- Length:15.25"
- Stem O.D.:0.58"
- Graduations:0.01
- Range:0.700 - 2.000
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



