Silicone Rubber Griffin Beaker Heaters (GBH) with SDC Temperature Controller Bundles
Catalog # MSPP-SDCJCAGBH
Supplier: BRISKHEAT MS
Specifications
- Max. temp.:Up to 482 °C
- Power:200 W
- Capacity:400 ml
- Cat. No.:MSPP-SDCJCAGBH
- Electrical:120 V
Specifications
About this item
Ideal for laboratory and oil bath applications. Provides even heat for Griffin and standard beaker heating applications.
- Removable with hook and loop fastener
- Easy-access to graduation
- Moisture and chemical resistant
- No need to worry about spills
Available with J-type sensor.