CryoSealer, Manual Ultrasonic Sealer for Straws
Catalog # MSPP-131350000
Supplier: MINITUBE USA, INC. MS
Irregular Voltage
Specifications
- Description:CryoSealer, sealing time adjustable: 0.0 - 4.9 s, 75 W
- Dimensions:8.6×17.2×23.7 cm
- Cat. No.:MSPP-131350000
- Electrical:100 - 240 VAC, 50/60 Hz
- Weight:3.2 kg
Specifications
About this item
Ultrasound welding facilitates a perfect and uniform seal of each straw.
- Focused heat generation instead of undefined temperature radiation
- Defined straw position (fixed angle and depth of insertion)
- Sealing unit closes fully automatic
- Standardized welding pressure due to preset welding gap
- Precise and reproducible selection of the welding time based on the operating instructions
This cryosealer can be used for 0.25, 0.5 ml straws and 0.3 ml CBS cryobiostraws.