Foam Brick
76836-624
- Capacity:4 oz.
- Description:Foam brick
- Height:0.5"
- Environmentally Preferable:
- Cat. No.:76836-624
- Depth:4"
- Width:4.5"
Suitable for products that need refrigerated or frozen protection.
- Vacuum-sealed for consistent weight and shape
- Perfect when you need maximum surface contact to your payload
- Available in multiple sizes to fit varied packing configurations
These semi-rigid foam bricks never change shape during freezing, thawing, or transit, enabling superior surface contact for more consistent temperature control.