Catalog # MSPP-S-2063Y
Supplier: ULINE MS
Specifications
- Color:Fluorescent yellow
- Description:Blank inventory circle labels, ¹/₂", matte finish
- Material:Paper, adhesive: permanent acrylic
- Cat. No.:MSPP-S-2063Y
- Packaging:1000 per roll
- Core size:3"
- Diameter:4" (roll diameter)
Specifications
About this item
These labels aid your warehouse operations.
- Categorize inventory, reorder points, product dating or special instructions
- Easy to write on
Apply these labels to pallets, boxes and shelves for easy identification
Temperature : Application: −20 to 150 °F, Performance : −30 to 150 °F