Order Entry
Puerto Rico
ContactUsLinkComponent
FlexiVap™ Analytical Evaporator
FlexiVap™ Analytical Evaporator
Catalog # MSPP-109AYH112
Supplier:  GLAS-COL, LLC MS
FlexiVap™ Analytical Evaporator
Catalog # MSPP-109AYH112
Supplier:  GLAS-COL, LLC MS
Supplier Number:  109AYH-1-12

Specifications

  • Max. Pressure:
    50 psi
  • Description:
    Evaporator 24 position heated, 120 V
  • Cat. No.:
    MSPP-109AYH112
  • Weight:
    20 lbs.

Specifications

About this item

There are two model sizes: One model can simultaneously evaporate solvent from 24 EPA vials or 48 vials. The other model can deal with half the number of vials simultaneously.

  • One manifold suits all standard size vials
  • Easy closure of any manifold position
  • Reduced nitrogen consumption
  • Complete even low rates in all ports
  • Cost effective compared with existing models on the market

Easy open and close of any individual gas port and allows individual flow adjustments. If you do not need to use all gas ports, shut down the specific ports easily: you will save nitrogen gas and avoid contamination from dust stirred up by unused ports. Automatic holding of needle positions with a high quality jacking stand. Easily adjust the height of needle positions. Easy cleaning of needles, no chance of blowing away your sample due to nitrogen outbursts.

Ordering information: Does not include inserts for vials, must be ordered separately.