Order Entry
Puerto Rico
ContactUsLinkComponent
Stimulus Isolator
Stimulus Isolator
Catalog # MSPP-FE180
Supplier:  AD INSTRUMENTS MS
Stimulus Isolator
Catalog # MSPP-FE180
Supplier:  AD INSTRUMENTS MS
Supplier Number:  FE180

Specifications

  • Description:
    Stimulus isolator 12 V
  • Dimensions:
    55×120×260 mm (4.7×10.2×2.2")
  • Operating Temperature:
    5...35 °C
  • Cat. No.:
    MSPP-FE180
  • Range:
    115 - 230 V

Specifications

About this item

The stimulus isolator is a modular device, in a family of front-ends, designed to extend the capabilities of the PowerLab system. It is a general-purpose stimulator, able to provide high-voltage, constant-current stimulation, and it provides full electrical isolation.

The stimulus isolator provides a constant-current, 100 V compliance, pulsed output, high-voltage subject isolation (4000 Vrms), low leakage capacitance and low noise, soft ware-adjustable current amplitudes, soft ware-adjustable pulse duration.

A single, multi-color indicator displays the isolated stimulator status. A green flash indicates delivery of a valid stimulus. A yellow flash indicates an out-of compliance condition (OOC).

Non-isolated circuitry supplied by PowerLab via I2C connection. Isolated and high-voltage circuitry derives power from the external 12 V AC, 300 mArms, wall-plug transformer. High-voltage isolation is provided by an internal isolation transformer. No batteries required.

Certifications: Approved to EN61326-1:2006 Standard.
Ordering information: The stimulus isolator is supplied with a special transformer power
pack, which complies with medical safety requirements. Therefore, under
no circumstances should any other transformer be used with the stimulus isolator.
Caution: The output is capable of supplying 100 V pulses and generating currents of up to 10 mA, so it should be treated with caution.