Order Entry
Puerto Rico
ContactUsLinkComponent
Keyguard® Sleeves
Keyguard® Sleeves
  76717-458
undefined
Keyguard® Sleeves
  76717-458
 :  AG-KG

 

  • Ø:
    22.86 cm (9")
  • Color:
    White
  • Description:
    Keyguard® sleeves
  • Length:
    45.72 cm (18")
  • Cat. No.:
    76717-458

 

 

An economical alternative to Tyvek PPE.

  • 18×9" sleeve
  • Non-linting
  • Disposable

Breathable, non-linting sleeves are packaged 100 pairs per case.