About this item
ABS Premium Laboratory Freezers deliver next level preservation to laboratory environments.
- Energy saving VSC compressors
- Microprocessor temperature controllers
- Ultra-quiet operation
- Fully array of alarms
- Controller battery backup
- Natural hydrocarbon refrigerants
Engineered with variable speed compressors (VSCs), these units feature ultra-quiet operation and significant energy savings. VSCs optimize energy consumption by self-adjusting to cooling demands. These compressors also deliver enhanced system performance and provide a longer lifespan than other compressor variations.
Enjoy the uniformity and speed of microprocessor temperature control and a full array of alarms to safeguard your products. Unit controllers also come with a battery backup to keep data safe. Upgrade your laboratory environment with these premium freezers and welcome energy savings, noise reduction, smooth operation, and improved system performance in the work environment.
Specifications
- Catalog No:
- 76808-820
- 76808-818
- Environmentally Preferable:
- Energy Efficient
- Energy Efficient
- Cat. No.:
- 76808-820
- 76808-818
- Defrost:
- Auto
- Auto
- Shelves/drawers:
- 10 adjustable shelves
- 5 adjustable shelves
- Door Type:
- 2 solid swing doors
- 1 solid swing door, right hinged
- Weight:
- 230 kg (506 lbs.)
- 123 kg (272 lbs.)