Order Entry
Puerto Rico
ContactUsLinkComponent
Hot Plate Stirrer, ARE 5
Hot Plate Stirrer, ARE 5
Catalog # 76795-552
3 year warranty
undefined
Hot Plate Stirrer, ARE 5
Catalog # 76795-552
Supplier Number:  F20510560
3 year warranty

Specifications

  • Control Type:
    Analog
  • Temperature Range:
    310 °C
  • Description:
    ARE 5 Hot plate stirrer
  • Model:
    ARE 5
  • Speed Range:
    100 - 1500 rpm
  • W×D×H:
    16×27×8.5 cm (6.3×10.6×3.3")
  • Max. Stirring Capacity H₂O:
    Up to 15 L (H₂O)
  • Plate Dimensions:
    Ø 135 mm
  • Plate Material:
    Aluminum Alloy
  • Power input/output:
    630 W (power input)
  • Weight:
    1.7 kg (3.7 lbs.)
  • Cat. No.:
    76795-552
  • Electrical:
    115 V, 60 Hz

Specifications

About this item

The ARE 5 hotplate stirrer is the product of choice since 1983 for basic heating and stirring laboratory requirements. A reference for many laboratories around the world ranging from universities and research centers to industrial laboratories.

  • 135 mm diameter aluminum alloy top plate
  • It is ensures great temperature homogeneity and optimum heat transfer across the entire surface
  • Two illuminated indicators

Two illuminated indicators always inform the operator when the heating is on. Furthermore, the icon stays on when the temperature of the plate is above 50 °C even if the instrument is switched off.

The internal electronic parts are protected by the insulating disk, which, together with the robust die-cast aluminum housing, enables the ARE 5 to withstand even the most demanding laboratory environments and applications, such as when working with cold media (below 0 °C).

Certifications: IP 42 certified.
Delivery: It is backed up by a 3-year warranty (online product registration required).