Thermo Scientific™ TSV Manual Defrost Laboratory Freezer
Catalog # 76764-992
Supplier: Thermo Fisher Scientific
Specifications
- Temperature range:−10...−22 °C
- Capacity:509 L (18 cu.ft.)
- Description:Upright value series manual defrost laboratory freezer, with solid door, 18 cu. ft.
- Environmentally Preferable:Sustainable Materials,Low Manufacturing Impact,Energy Efficient,Product Transparency and Disclosure
- Model:TSV18FPSA
- Environmental Certification:Significant New Alternatives Policy (SNAP)
- Shipping Weight:98 kg (216 lbs.)
- Defrost:Manual
- Plug:NEMA 5-15 P
- Shelves/drawers:6 fixed
- Exterior W×D×H:650×578×1440 mm (25.6×22.8×56.7")
- Interior W×D×H:777×694×1895 mm (30.59×27.36×74.61")
- Cat. No.:76764-992
Specifications
About this item
The Thermo Scientific™ TSV 18 cu. ft. manual defrost laboratory freezer offers an economical and environmentally friendly solution for safe and reliable general-purpose cold storage. This easy to use freezer with its intuitive design is ideal for a wide range of customers - from small laboratories to large-scale research facilities.
- Laboratory-grade –20 °C manual defrost freezer
- Temperature rating –22 to –10 °C (–7.6 to 14 °F)
- Digital temperature display and adjustable temperature control
- Audible and visual alarm systems
- Significant New Alternatives Policy (SNAP)
- Compliant hydrocarbon refrigerants (R290) and foam
- Keyed door lock
- 2 adjustable feet in front and 2 rollers at the rear
- Easy-to-clean, durable finish
The full-size cabinet provides ample freezing space, while the digital controller and keyed locking features offer confidence and security. The Thermo Scientific TSV manual defrost freezer is thoughtfully designed for a variety of laboratory needs, environmentally and energy efficient, all while remaining economically priced.
Certifications: cETLus certified and Nationally Recognized Testing; Laboratory (NRTL) listed.